Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Homak

Model # :WBB1449214

MPN #: HA01016116

Homak HA01016116 Plastic Tote w/6 Dividers, Black

Product Description
Homak Plastic Tote w/6 Dividers, Black

Features & Benefits:
  • Great for Organizing Small Hardware
  • Molded Plastic Carrying Handle
  • 6 Removable/Adjustable Dividers
  • Rugged Plastic Design


PRICE
$15.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/4 in
Width11-1/8 in
Height6-1/4 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypePlastic Tote w/6 Dividers
MaterialPlastic
Number of Compartments2
Package Quantity1
ColorBlack
Manufacturers Part NumberHA01016116
BrandHomak