Thermoformed Plastic Parts Tray, 14-1/2" X 9" X 2", 15 Small Compartments, Black
Write a Review
|
Questions & Answers (0)
Product Description
Durable thermoformed Parts Trays are ideal for small parts assembly operations. Molded from high-impact plastic, they are durable and easily cleaned. Features molded in compartments for parts organization. Standard color is black. Other colors available, call for details.
PRICE
$14.75
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 9 in |
| Height | 2 in |
| Size (L x W x H) | 14-1/2 x 9 x 2 in |
| Inside Length | 1-1/2 in |
| Inside Width | 1-1/2 in |
| Weight | 0.4 lbs |
| Compartment Size | 1-1/2" x 1-1/2" in |
Product Details
| Type | Tray |
| Color | Black |
| Material | Plastic |
| Number of Compartments | 15 |
| Package Quantity | 1 |
| Manufacturers Part Number | B15R |
| Brand | Bayhead Products |