- Convenient, portable, rugged Tote Caddy
- One-piece, industrial-grade, molded polymer for lasting durability
- Two 16-1/2" long, 5-1/2" deep compartments hold loose parts, cleaning supplies or tools for easy transport between work areas
- Smaller compartments organize loose hardware or keys
- Handle provides comfortable grip
Akro-Mils® Tote Caddy, 18-3/8"L x 13-7/8"W x 9"H, Blue - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$90.00 Sold in packages of 6 / $15.00 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-3/8 in |
| Width | 13-7/8 in |
| Height | 9 in |
Product Details
| Assembly Required | No |
| Type | Tote Caddy |
| Material | Plastic |
| Number of Compartments | 2 |
| Package Quantity | 6 |
| Color | Blue |
| Manufacturers Part Number | 09185BLUE |
| Brand | Akro-Mils |