SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Flotec Thermoplastic Pedestal Sump Pump 1/3 HP

Flotec Thermoplastic Pedestal Sump Pump 1/3 HP

Item #: WBB2224993

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$212.00 up to 33% OFF

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flotec Cast Iron Pedestal Sump Pump 1/3 HP

Flotec Cast Iron Pedestal Sump Pump 1/3 HP

Eco-Flo EPP50 Pedestal Sump Pump, 1/2 HP, 5000 GPH

Eco-Flo EPP50 Pedestal Sump Pump, 1/2 HP, 5000 GPH

AMT 523C-98 1-1/2" NPT x 29" Indst./Residential Sump Pump, 30ft Disc. Hght, Max 103gpm, 115v

AMT 523C-98 1-1/2" NPT x 29" Indst./Residential Sump Pump, 30ft Disc. Hght, Max 103gpm, 115v

Eco-Flo EPC33 Pedestal Sump Pump, 1/3 HP, 3480 GPH

Eco-Flo EPC33 Pedestal Sump Pump, 1/3 HP, 3480 GPH

Flotec Submersible Thermoplastic Sump Pump 1/3 HP, Vertical Switch

Flotec Submersible Thermoplastic Sump Pump 1/3 HP, Vertical Switch

Flotec Professional Series 1/2 HP Submersible Cast Iron Effluent Pump, Vertical Switch

Flotec Professional Series 1/2 HP Submersible Cast Iron Effluent Pump, Vertical Switch

Flotec Submersible Cast Iron and Zinc Sump Pump 1/3 HP

Flotec Submersible Cast Iron and Zinc Sump Pump 1/3 HP

Flotec Submersible Thermoplastic Sump Pump 1/4 HP

Flotec Submersible Thermoplastic Sump Pump 1/4 HP

Flotec Submersible Thermoplastic Sump Pump 3/4 HP

Flotec Submersible Thermoplastic Sump Pump 3/4 HP

Flotec Professional Series 1/3 HP Submersible Cast Iron Effluent Pump

Flotec Professional Series 1/3 HP Submersible Cast Iron Effluent Pump

Flotec Submersible Thermoplastic Sump Pump 1/3 HP, Tethered Switch

Flotec Submersible Thermoplastic Sump Pump 1/3 HP, Tethered Switch

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Little Giant 518550 Submersible Use Parts Washer Pump - 115V- 300GPH at 1'

Little Giant 518550 Submersible Use Parts Washer Pump - 115V- 300GPH at 1'

Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump

Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump

Flotec Thermoplastic Pedestal Sump Pump 1/3 HP

The pedestal design is engineered for the easy installation and replacement of most other brands of pedestal pumps.

Key Features:
  • Replaces any existing brand of 1/3 HP pedestal pump
  • Long lasting thermoplastic construction
  • Quick, easy installation
  • Fits in a 12" diameter basin and offers a 1-1/4" discharge


Weights & Dimensions

  • Discharge Connection Size 1-1/4 in
  • Width 7.25 in
  • Max Diameter Solids 0.25 in
  • Length 8.25 in
  • Cord Length 6 ft
  • Suction/Draw Head 14 ft
  • Height 33.5 in
  • Weight 12.13 lbs

Product Details

  • Shaft Seal Material Silicone Carbide
  • Discharge Connection Type FNPT
  • Voltage 115 V
  • Switch Type Vertical
  • Horsepower 1/3 HP
  • Gallons per Hour 3000 gal/hr
  • Amperage 15 A
  • Phase 1
  • Brand Flotec
  • Material Thermoplastic
  • Hertz 60 Hz
  • Manufacturers Part Number FPPM3600D-09
  • Color Family Black

Warranty

  • Warranty 1 Year Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flotec Thermoplastic Pedestal Sump Pump 1/3 HP

Flotec Thermoplastic Pedestal Sump Pump 1/3 HP

Item #: WBB2224993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant