Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB984854

MPN #: CB-3

Thermoplastic Rubber Corner Guard CB-3 4-5/16" x 4-5/16" (Case of 12)

Product Description
CORNER & SURFACE BUMPER GUARD

Bumper Guard offers Protection for Walls, Carts and Equipment.

These bumper guards are commonly used to protect cabinets, walls and partition corners from damage when moving carts, dollies and equipment. Guard is constructed of durable thermoplastic rubber for superior impact protection and offers steel inserts for added strength. Bumpers can be easily mounted (hardware not included).

Note: Sold in case quantities of 12 pieces.

PRICE
$83.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
83.95
Buy 51 units - 75 units
76.95Save $7.00 (8%)
Buy 76+ units
73.95Save $10.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-5/16 in
Depth4-5/16 in
Height1-1/16 in
Thickness1-9/32 in
Size4-5/16" x 4-5/16" x 1-1/16"

Product Details

Assembly RequiredNo
TypeCorner Guard
MaterialThermoplastic Rubber
Package Quantity1
ColorGray
Manufacturers Part NumberCB-3
BrandVestil