Durable Black Rubber Corner Guard, Sold Per Foot Up To 10 Foot Length Maximum
|
Questions & Answers (0)
Select Length in (feet)
0.33 feet
Product Description
Durable RUBBER CORNER GUARD
Provides Maximum Protection In Storage Spaces, Parking Garages And Loading Docks.
Corner guards can be mounted vertically or horizontally along the corners of walls or beams to prevent damage. Guards also help to prevent damage to vehicles in tight parking spaces and withstand abrasion and jolts to equipment. Flexible, tough all-natural rubber compound is maintenance free and withstands severe weather conditions. Rubber is 7/8" thick at the corners for long life. Installs easily using adhesives or mechanical fasteners (not included). 1 Year Limited Warranty.
Note: Sold per Foot, up to a 10 Foot Length Maximum.
Provides Maximum Protection In Storage Spaces, Parking Garages And Loading Docks.
Corner guards can be mounted vertically or horizontally along the corners of walls or beams to prevent damage. Guards also help to prevent damage to vehicles in tight parking spaces and withstand abrasion and jolts to equipment. Flexible, tough all-natural rubber compound is maintenance free and withstands severe weather conditions. Rubber is 7/8" thick at the corners for long life. Installs easily using adhesives or mechanical fasteners (not included). 1 Year Limited Warranty.
Note: Sold per Foot, up to a 10 Foot Length Maximum.
PRICE
$24.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 Foot, can be ordered up to 10 Foot Length ft |
| Width | 4 in |
| Depth | 4 in |
| Thickness | 7/8 in |
Product Details
| Assembly Required | No |
| Mounting Location | Adhesive or Mechanical Fasteners |
| Material | Rubber |
| Color | Black |
| Manufacturers Part Number | CG-2 |
| Brand | Durable Corporation |