Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228011

MPN #: LabelProtect1013

Mighty Line® Thin Label Protectors, 10"W x 13"L, 30 Mil, Clear, 100/pack

Product Description
Thin Label Protectors 10" wide by 13" long , Pack of 100 work to cover paper labels or thinner sign materials in the warehouse. With these label protectors, you can print your own long lasting, floor labels. Just print a paper label and cover it with this label protector and your labels will be able to withstand industrial wheel traffic and floor scrubbers. These label protectors do not leave residue upon removal. You can scan barcodes through this clear label. 30 Mills Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Durable Vinyl Label Protector Keeps Labels Visible
  • Custom Floor Label Protection
  • Scanable Label Protector
  • Pre-cut AGV Label Protector


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Width10 in
Weight5 lbs
Thickness30 mil

Product Details

TypeFloor Label Protectors
ColorClear
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity100
Manufacturers Part NumberLabelProtect1013
Reflective TypeNon Reflective
ShapeRectangle
BrandMighty Line