Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB464947

MPN #: DL1481

Paper Labels w/ "This Side Up" Print, 5"L x 3"W, Red & White, Roll of 500

Product Description
These adhesive paper labels are ideal for alerting shippers and receivers with the care instructions for the products being shipped. They come with stock on silicone coated release paper. These labels come in 500 pieces per roll.

PRICE
$18.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
18.25
Buy 3 units - 5 units
17.50Save $0.75 (4%)
Buy 6+ units
17.00Save $1.25 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3 in

Product Details

Labels per Roll500
MaterialCoated Paper
Package Quantity1 roll
ColorRed
Manufacturers Part NumberDL1481
TextThis Side Up