Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3145986

MPN #: LVHR563RFE

AccuformNMC This Vehicle Makes Sudden And Frequent Stops Sign, Reflective Sheet, 10" x 14", Yellow

Product Description
Place this safety label on vehicles that stop often to prevent accidents.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Safety grade label has embedded, enclosed retro reflective lenses
  • Resistant to chemicals, and abrasions
  • Gloss surface wipes clean of dirt, dust, and grease
  • 6-mil label with permanent adhesive back and peel-off liner
  • UV protective coating
  • Warn drivers to maintain enough stopping distance to avoid accidents
  • Great for delivery vehicles making frequent stops to deliver packages
  • Mounting Location: Self-Adhesive


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendThis Vehicle Makes Sudden And Frequent Stops
ColorYellow
Mounting LocationSurface
MaterialAdhesive Reflective Sheet
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberLVHR563RFE
BrandAccuform