Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thorzt

Model # :WBB3177093

MPN #: ICEMIX

Thorzt™ Electrolyte Freezer Shots, 3 fl oz., Assorted Flavors, 150/Case

Product Description
Thorzt™ is a scientifically proven mix of cutting-edge electrolytes formulated to promote quick hydration on the job site. Part of your hydration plan, Thorzt™ Freeze Shots are a soothing way to rehydrate, providing immediate cooling benefits and improved endurance performance in the heat. With simple snap-and-twist packaging that can be transported anywhere you go, Thorzt™ Freeze Shots deliver much needed hydration without hassle and mess.

Features:
  • Low in sugar
  • Caffeine and gluten free
  • Proprietary electrolyte formula including Sodium, Potassium and Magnesium
  • Crushed chewable ice is great tasting and helps reduce the body's core temperature
  • Strong & durable packaging, resistant to leakage
  • Snap-and-twist packaging requires no scissors
  • 3 fl oz. Tubes
  • Mixed Flavor Pack: Blue Lemonade, Orange, Lemon Lime, Tropical, Wild Berry
  • Pack Qty: 10 per bag
  • Case Qty: 15 bags of 10 pops


PRICE
$66.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 oz.

Product Details

TypeFreezer Shots
FlavorAssorted
Package TypeBag
Package Quantity150
DescriptionElectrolyte Freezer Shots
Manufacturers Part NumberICEMIX
BrandThorzt