Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
E-Z Lok

Model # :WBB2299925

MPN #: EZ-329-6

E-Z LOK™ Thread Repair Kit for Metal - Standard Wall - 3/8-16 x 9/16-12 - EZ-329-6

Product Description
Everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit.

Features:

  • Strong: solid steel design with superior pull out resistance
  • Self-Locking: preapplied adhesive activates upon installation
  • Ideal for use in soft metals, like aluminum, cast iron, and magnesium
  • Easy to install: simply drill, tap, and thread into place


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/8-16 x 9/16-12
Unit of MeasurementInch (Imperial)

Product Details

TypeStandard Wall
Country of OriginMade In USA
MaterialCarbon Steel
DescriptionThread Repair Kit for Metal; Solid Wall Inserts
Manufacturers Part NumberEZ-329-6
BrandE-Z Lok