Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB2299930

MPN #: EZ-450-5

E-Z LOK™ Thread Repair Kit for Metal - Standard Wall - M5-0.8 x M8-1.25 - EZ-450-5

Product Description
E-Z LOK™ Thread Repair Kit for Metal - Standard Wall - M5-0.8 x M8-1.25 - EZ-450-5

Everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit.

Features:

  • Strong: solid steel design with superior pull out resistance
  • Self-Locking: preapplied adhesive activates upon installation
  • Ideal for use in soft metals, like aluminum, cast iron, and magnesium
  • Easy to install: simply drill, tap, and thread into place


PRICE
$66.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM5-0.8 x M8-1.25
Unit of MeasurementMetric

Product Details

TypeStandard Wall
Country of OriginMade In USA
MaterialCarbon Steel
DescriptionThread Repair Kit for Metal; Solid Wall Inserts
Manufacturers Part NumberEZ-450-5
BrandE-Z Lok