Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :T9FB3221663

MPN #: EZ-303-3

E-Z Lok™ Thread Repair Kit For Metal, Standard Wall, Stainless Steel, 10-24 x 3/8-16

Product Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.
Standard kits include threaded inserts, drill, tap and drive-tool.

Features:
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
  • Easy to use solution for repairing or reinforcing tapped holes in metal
  • Everything needed for installation in a convenient kit
  • Kit Contains: (1x) 570-3, (1x) 500-1, (1x) 360-F, (10x) 303-008
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.


PRICE
$73.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 - 24

Product Details

TypeThread Repair Kit
Number of Pieces13
Country of OriginMade In USA
Includes(10x) 303-3, (1x) 500-2, (1x) 360-516, (1x) 571-4
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberEZ-303-3
BrandE-Z Lok