Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221896

MPN #: EZ-329-401

E-Z Lok™ Thread Repair Kit For Metal, Standard Wall, 1/4-20 x 7/16-14 x 1" Length

Product Description
E-Z Lok™ Thread Repair Kit for Metal - Stainless Steel - Standard Wall - M10-1.25 x 9/16-12

Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit. Standard kits include threaded inserts, drill, tap and drive-tool

Features:
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
  • Easy to use solution for repairing or reinforcing tapped holes in metal
  • Everything needed for installation in a convenient kit
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
  • Kit Contains: (10x) 329-401, (1x) 500-3, (1x) 360-U, (1x) 570-5
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.


PRICE
$77.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4 - 20

Product Details

TypeStandard Kit
Number of Pieces13
Country of OriginMade In USA
Includes(10x) 329-401, (1x) 500-3, (1x) 360-U, (1x) 570-5
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberEZ-329-401
BrandE-Z Lok