Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221636

MPN #: EZ-653-10

E-Z Lok™ Thread Repair Kit For Metal, Standard Wall, Stainless Steel, M10-1.5 x 9/16-12

Product Description
E-Z Lok™ Threaded Insert for Metal - Standard Wall - 303 Stainless - M10-1.5 x 9/16-12

STRONG THREADS MADE EASY. All solid construction E-Z Lok™ threaded inserts install with standard tools. No special drills...no special taps...no special installation tools. E-Z Lok™ external threads are standard size and pitch to permit the use of standard drills and taps. E-Z Loks™ can be installed with a screwdriver, bolt/jam nut (except IC series), or optional power drive tool. E-Z Loks™ will not back out or vibrate loose. Immediately upon installation, microencapsulated adhesive begins to set and the newly installed inserts are fastener-ready in 3-5 minutes. The adhesive seals against liquids and gases to 6,000 psi when fully cured (72 hours).

Features:
  • Strong: screw machined out of solid steel for greater strength; superior pull out resistance
  • Easy to install: solid threaded inserts install with standard tools; simply drill, tap and thread like any ordinary fastener
  • Self-Locking: pre-applied adhesive activates upon installation; inserts won't back out
  • Standard size and pitch external threads eliminate need for special taps or installation tools
  • Install using a screwdriver, bolt and jam nut, or optional E-Z Lok™ drive tool
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM10 - 1.5

Product Details

TypeStandard Kit
Number of Pieces13
Country of OriginMade In USA
Includes(10x) 653-10, (1x) 500-5, (1x) 360-3164, (1x) 570-7
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberEZ-653-10
BrandE-Z Lok