Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221837

MPN #: EZ-313-M10

E-Z Lok™ Thread Repair Kit For Metal, Thin Wall, Stainless Steel, M10-1.5 x 1/2-20

Product Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit. Standard kits include threaded inserts, drill, tap and drive-tool.

Features:
  • Ideal for soft metals, like aluminum, cast iron, and magnesium
  • Easy to use solution for repairing or reinforcing tapped holes in metal
  • Everything needed for installation in a convenient kit
  • Kit Contains: (10x) 313-M10, (1x) A1160, (1x) 571-1220, (1x) 500-4


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM10 - 1.5

Product Details

TypeStandard Kit
Number of Pieces13
Country of OriginMade In USA
Includes(10x) 313-M10, (1x) A1160, (1x) 571-1220, (1x) 500-4
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberEZ-313-M10
BrandE-Z Lok