Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147525

MPN #: LB250CG

L.H.Dottie® Threaded Conduit Body w/ Cover & Gasket, 2-1/2"

Product Description
LB Style Conduit Bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work. Material is Die Cast Aluminum

Applications:
  • Provides Easy Access to the Interior of a Conduit System
For Use With:
  • Rigid Conduit


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-2/2 in
Trade Size2-2/2 in

Product Details

TypeConduit Body with Cover & Gasket
MaterialAluminum
Package Quantity1
Manufacturers Part NumberLB250CG
Fitting TypeThreaded
BrandL.H.Dottie