E-Z Hex™ Threaded Insert Assortment Kit for Soft Wood - Flush - 8-32 to 5/16-18 - EZ-A800
Write a Review
|
Questions & Answers (0)
Product Description
Flush Hex Drive inserts provide a quick and inexpensive solution for putting strong threads in soft wood, like pine, MDF, or plywood. Flush (without head) design allows for installation below the surface. To install, simple drill the appropriately sized hole and thread in place with an Allen wrench or optional drive tool. Ideal for use in furniture, drawer pulls, display cases, or anywhere avoidance of thread stripping is desired.
PRICE
$46.95
9
9
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-32 to 5/16-18 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Hex Drive Inserts for Soft Wood; Flush |
| Country of Origin | Taiwan |
| Material | Zinc Alloy |
| Description | Assortment Kits - Inserts for Wood |
| Manufacturers Part Number | EZ-A800 |
| Brand | E-Z Lok |