C-Line® Three-Pocket Poly Portfolios, Blue, Set of 24
Write a Review
|
Questions & Answers (0)
Product Description
Traditional folders allow you to organize 8-1/2 x 11 size documents within two pockets, but what if you need more space? Look no further than the 3-Pocket Poly Portfolio. Ideal for classroom and office settings, this three-pocket folder is an essential presentation and letter-size document storage item. Made from heavyweight polypropylene material, the portfolio is the same size as a two-pocket folder when folded up. Simply pull back the front flap and the inside flap to expose all three, top-loading pockets. There is a business card holder located on the middle pocket, making it possible to personalize client presentations or class reports. Blue. This item includes 24 each of CLI33945 (one 3-Pocket Poly Portfolio).
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Height | 11-11/16 in |
| Weight | 0.2 lbs |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Color | Blue |
| Number of Pockets | 3 |
| Style | Pocket Folder |
| Material | Polypropylene |
| Package Quantity | 24 |
| Description | Three-Pocket Poly Portfolio |
| Manufacturers Part Number | 33945-BX |
| Sheet Capacity | 75 |
| Brand | C-Line Products |