Nexel
Model # :WBDF1848N
Nexel® Nexelon® Three-Sided Steel Frame 48"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of 1" square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited lifetime warranty against rust and corrosion.
PRICE
$42.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Solid Frame |
| Finish | Nexelon® |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | DF1848N |
| Brand | Nexel |