Three Wing Condenser Fan Blade, Interchangeable Hub, Aluminum Blade, CW, 20" Dia., 24 ° Pitch
Write a Review
|
Questions & Answers (0)
Product Description
Three Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.
Three Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. RPMs and blade depths vary. Available with a 1/2 in. fixed hub or an interchangeable hub. Heavy duty models have a 6 in. blade width. Dimensions and pitch vary.
Three Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. RPMs and blade depths vary. Available with a 1/2 in. fixed hub or an interchangeable hub. Heavy duty models have a 6 in. blade width. Dimensions and pitch vary.
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 20 in |
Product Details
| Pitch Degrees | 24 ° |
| RPM | 825/1075/1550 rpm |
| Static Pressure 0.3" BHP | 0.152/0.319 BHP |
| Material | Aluminum |
| Static Pressure 0.0" CFM | 1700/2215/3194 CFM |
| Number of Blades | 3 |
| Static Pressure 0.0" BHP | 0.038/0.084/0.252 BHP |
| Static Pressure 0.3" CFM | 1324/2482 CFM |
| Rotation | Clockwise ° |
| Brand | PEMS |