Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879633

MPN #: T2491-2

Thrust Collars, 3/4" Shaft Diameter, 12Pk

Product Description
Thrust Spacer And Collar Can Be Used On Trucks, Generators, Construction Machinery And More.

Thrust Spacer And Collar have a sturdy construction (plastic and steel respectively) for long lasting durability and strength. Diameters include 5/8 in., 3/4 in. and 1 in.

PRICE
$23.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Diameter3/4"

Product Details

Manufacturers Part NumberT2491-2
DescriptionThurst Collars
BrandPEMS