Tide® Professional Commercial Power PODS Laundry Detergent, 63 Liquid Pods/Tub, 4 Tubs/CT
Write a Review
|
Questions & Answers (0)
Product Description
Tide® PRO Commercial Power PODS Laundry Detergent are the ultimate solution for businesses looking for reliable laundry detergent. Tide® PRO Pods effectively tackle tough stains, including blood, coffee, grease, oil and makeup, ensuring your linens and uniforms look clean and fresh. Designed for commercial use, Tide® PRO Pods features Acti-Lift Crystals for enhanced cleaning power. Trust Tide® PRO to provide the stain-fighting power your business and commercial laundry needs. Experience the difference with this Tide® PRO laundry detergent for business use.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.6 in |
Product Details
| Type | Liquid |
| For Use With | Foodservice, Hospitality, Healthcare, Salons, Spas |
| Style | Liquid Pod |
| Scent | Unscented |
| Capacity | 1.6 oz |
| Applicable Materials | Fabric |
| Size Type | 1.6 oz. Tub |
| Helps Remove | Dirt, Stains |
| Package Quantity | 252 Pods |
| Description | Power Pods Laundry Detergent |
| Manufacturers Part Number | 80782762 |
| Brand | Tide |