Attack even 7 day-old stains with Tide Original HE Turbo Powder Laundry Detergent with Acti-Lift Crystals.
Tide HE Laundry Detergent Powder, 85oz. Box, 3 Boxes - 16668
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Size | 85 oz |
Product Details
| Type | Powder |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Style | Powder |
| Scent | Original |
| Capacity | 85 oz |
| Applicable Materials | Colored Fabrics |
| Size Type | 85 oz. Box |
| Helps Remove | Food Stains, Grass Stains, Grease & Oil-Based Stains, Water-Based Stains |
| Description | HE Laundry Detergent |
| Package Quantity | 3 Boxes |
| Manufacturers Part Number | 16668 |
| Brand | Tide |