Tie Rod Jib Crane This Tie Rod Jib achieves maximum floor space and utilizes wasted air space. Mount to walls or columns to increase hook coverage over workstations. Unit rotates 180°. All steel construction provides years of service. 85" cable support length. 600 lb capacity.
High-Ceiling Tie Rod Wall Mount Jib Crane JIB-HC-6 600 Lb. Capacity
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 89 in |
| Height | 43 in |
| Weight Capacity | 600 lbs |
| Weight | 180 lbs |
| Flange Width | 2-2/3 in |
| I-Beam Height | 4 in |
Product Details
| Style | Top Braced |
| Material | Steel |
| Description | Tie Rod Jib - High Ceiling |
| Color | Blue |
| Manufacturers Part Number | JIB-HC-6 |
| Brand | Vestil |
Related Products
Spanco 300 Series wall mounted jib crane requires no floor space or foundation. Cantilever design transmits less direct force to building column than tie-rod supported jibs and offers the greatest amount of clearance. Indoor service paint finish is standard; outdoor service, food grade service and seaside service available. Motorized options available.
Tool Solutions Jib Cranes use our enclosed track to provide effortless movement and high productivity in work cells. Each jib is designed to be a durable, lightweight and cost effective solution for applications with suspended tools or light duty lifting. A trolley is provided with all capacities. TSJ50 models offer 180° of rotation and free standing models can be installed without a foundation where floor space may be limited. The four-bolt mounting brackets allow for easy adjustment of the boom height, and make conversion to wall or column mounting a simple task. TSJ150 models ...
Spanco Series 501 wall mounted jib crane requires no floor space or foundation. Ergonomic, enclosed track design is high strength and low weight, the V-shape of the track design virtually eliminates dirt and dust from accumulating on the rolling surface. Smooth, fast and easy rolling trolley requires minimal effort to move your hook mounted hoist of choice. Truss design provides for a low profile which minimizes headroom requirements. Cantilever design transmits less direct force to building column than tie-rod supported jibs and offers the greatest amount of clearance. 200 degree ...
Our Wall Bracket Jib Cranes are an economical, heavy duty solution for providing hoist coverage for individual use in bays, along wall or columns, or as a supplement to an overhead crane or monorail system. Single tie rod is right hand threaded at both ends for easy leveling. All connections are bolted, including movable bolted trolley stops. Grease fittings are provided for easy field lubrication. Formed bracket fittings provide for 200° rotation and greater reliability. Wall Bracket Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity ...
Abell-Howe® Under-Braced Wall Mounted Jib Crane 960014 1000 Lb. Capacity 20' Span 180 Degree Rotation Hinge for maximum hook coverage. This jib crane is designed for heavy duty applications and produced from high-grade steel components. Hinges mount easily to any substantial structural steel building column at desired height. Crane fittings have bearing with lube fitting for long life and ease of maintenance. Structural steel is finish painted in highly visible Safety yellow enamel. Made in the USA.