Abell-Howe® Under-Braced Wall Mounted Jib Crane 960004 500 Lb. Capacity 14' Span
Write a Review
|
Questions & Answers (0)
Product Description
Abell-Howe® Under-Braced Wall Mounted Jib Crane 960004 500 Lb. Capacity 14' Span
180 Degree Rotation Hinge for maximum hook coverage. This jib crane is designed for heavy duty applications and produced from high-grade steel components. Hinges mount easily to any substantial structural steel building column at desired height. Crane fittings have bearing with lube fitting for long life and ease of maintenance. Structural steel is finish painted in highly visible Safety yellow enamel. Made in the USA.
180 Degree Rotation Hinge for maximum hook coverage. This jib crane is designed for heavy duty applications and produced from high-grade steel components. Hinges mount easily to any substantial structural steel building column at desired height. Crane fittings have bearing with lube fitting for long life and ease of maintenance. Structural steel is finish painted in highly visible Safety yellow enamel. Made in the USA.
PRICE
$1,989.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 ft |
| Weight Capacity | 500 lbs |
| Weight | 340 lbs |
| Span | 14' |
| Flange Width | 4 in |
| I-Beam Height | 6 in |
Product Details
| Assembly Required | No |
| Type | Wall Cantilever Jib Crane |
| Hinge Spacing | 4' ft |
| Thrust & Pull | 2515 lbs |
| Color | Yellow |
| Series | J906 |
| Style | Under Braced |
| Material | Steel |
| Description | Wall Mount Jib Crane |
| Manufacturers Part Number | 960004 |
| Brand | Abell-Howe |
Warranty
| Warranty | 1 yr |