Quantum Tip Out Storage Bin QTB309 - 9 Compartments Ivory
|
Questions & Answers (0)
Product Description
CLEAR STACKING
TIP OUT BINS
Modular design allows you to stack different sizes. Durable, polystyrene case and transparent bins. Compartments tilt at a 45° angle and can be removed easily. Clear bin front provides a complete view of inventory. Features an easy identification labeling area.
Bin Dimensions: 1-3/4"L x 2-3/16"W x 2-1/2"H
TIP OUT BINS
Modular design allows you to stack different sizes. Durable, polystyrene case and transparent bins. Compartments tilt at a 45° angle and can be removed easily. Clear bin front provides a complete view of inventory. Features an easy identification labeling area.
Bin Dimensions: 1-3/4"L x 2-3/16"W x 2-1/2"H
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 23-5/8 in |
| Height | 3-1/8 in |
| Size (L x W x H) | 2-1/2 x 23-5/8 x 3-1/8 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Single Sided Tip Out Bin |
| Frame Color Family | Ivory |
| Number of Bins | 9 |
| Material | Plastic |
| Bin Color | Clear |
| Manufacturers Part Number | QTB-309-IVORY |
| Bin Material | Plastic |
| Brand | Quantum Storage Systems |