Steel King® Tilt Stand For 36" x 44" WorkingTainer®, 38"L x 46"W x 42"H, Vista Green
Write a Review
|
Questions & Answers (0)
Product Description
Add tilt and storage stands for your Steel King#174; WorkingTainer® to provide an ergonomic effect for better dispensing.
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 46 in |
| Height | 42 in |
| Inside Length | 36 in |
| Inside Width | 44 in |
| Inside Height | 42 in |
| Weight | 203 lbs |
| Outside Length | 38 in |
Product Details
| Assembly Required | No |
| Type | Tilt Stand |
| Color | Green |
| Max Static Loaded Stack | 1 |
| Fork Entry | 4-Way |
| Lid | No |
| Max Dynamic Loaded Stack | 1 |
| Country of Origin | USA |
| Material | Steel |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | TSS3644VG |
| Brand | Steel King |
Warranty
| Warranty | 1 |