Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800110GJ

Global Industrial Stackable Steel Container,Hopper Front, 42"Lx35"Wx24"H, 4000 lb Cap, Green

Product Description
All-welded steel shipping and storage container with solid, painted sides and hopper front opening. Quality engineered for the toughest material handling uses, this shipping and storage container includes 3/16" thick, 2" angle corners and unique corner pockets that permit positive stacking up to 5 containers high. The heavy-duty stacking legs with convenient 4" under clearance allow 4-way accessibility for fork or pallet truck handling. This solid wall storage container features 13 gauge solid corrugated steel sides for strength and rigidity. 4,000 lb. capacity. The hopper opening will be on the longest side of the shipping container.

Inside Dimensions: 40-3/4"L x 33-3/4"W x 22-3/8"H
Outside Dimensions: 42"L x 35"W x 24"H

PRICE
$459.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
459.95
Buy 5 units - 9 units
439.95Save $20.00 (4%)
Buy 10+ units
425.95Save $34.00 (7%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width35 in
Height24 in
Size (L x W x H)42 x 35 x 24 in
Inside Length40-3/4 in
Inside Width33-3/4 in
Inside Height22-3/8 in
Weight Capacity4000 lbs
Weight180 lbs

Product Details

Assembly RequiredNo
TypeNon-Collapsible Container
ColorGreen
Max Static Loaded Stack5
Fork Entry4-Way
LidNo
Max Dynamic Loaded Stack3
Capacity20.4 ft³
MaterialSteel
Casters IncludedNo
DescriptionHopper Front
Manufacturers Part Number800110GJ
Stack and/or NestStack
BrandGlobal Industrial