The walnut, wood grain low-pressure laminate top on this deluxe tilt-top table by Drive Medical tilts 33° in either direction, giving you the ability to adjust it to suit your needs. With the slightest upward pressure, the table can be raised or lowered in infinite settings between 29.5" to 46", and the top locks securely when the height adjustment handle is released. Chrome-plated steel "H" base provides added stability and security and lead to swivel casters, which allow for maneuverability. The product is protected with a limited lifetime warranty.
Features:
- Easily assembled
- Walnut, wood grain low-pressure laminate top
- Top can be tilted 33° in either direction
- Top can be raised or lowered in infinite settings between 29.5"- 46"
- 2" swivel casters allow for easy maneuverability
- Chrome-plated steel "H" base provides security and stability
- Tabletop locks securely when height adjustment handle is released. It can be raised with the slightest upward pressure
- For proper assembly, do not remove bottom screw