Features:
- For use with TimeMist Metered Aerosol Dispensers (sold separately)
- Scientifically counteract mal-odors leaving a pleasant aroma
- 30-day refill
Weights & Dimensions
| Size | 5.3 oz |
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Caribbean Waters |
| Size Type | 6.6 oz. |
| Package Quantity | 12/case |
| Description | Timemist® Premium Metered Fragrance Dispenser |
| Manufacturers Part Number | TMS 33-5324TMCAPT |
| Brand | TimeMist |