Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arm & Hammer

Model # :WBB3232998

MPN #: 33200-84116

Arm & Hammer™ Trash Can & Dumpster Deodorizer, Odor-Fighting Fragrance, 42.6 oz. Box, 9/Case

Product Description
Does away with the frequent need to empty your garbage because of unpleasant odors. It's convenient and easy to use. For best results, use every time you add garbage to the trash can or dumpster. It helps prevent odors from escaping.

Features:
  • Easy-to-use granular product
  • Neutralize foul odors in and around dumpsters with pure baking soda and fragrance
  • Also effective in food service areas, diaper pails, and restroom trash receptacles
  • Deodorizes odors found in soiled facility rooms and laundry bins


PRICE
$61.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size42.6 oz

Product Details

StylePowder
TypeDeodorizer
ScentOdor-Fighting Fragrance
Size Type42.6 oz. Box
Package Quantity9
Manufacturers Part Number33200-84116
BrandArm & Hammer