Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2823899

MPN #: 95194

Timing Belt, Dayco 95194

|
Questions & Answers (0)
PRICE
$14.25
Usually ships in 2 to 5 days

Timing Belt

Dayco Timing Belts are manufactured with tough wear resistant fabric, high tensile strength cord and molded cog surface to provide consistent power transfer and high resistance to oil and engine heat. This belt has premium, high modulus glass fiber non-stretch cord to deliver precise length stability to keep the engine running smoothly over the life of the belt. Dayco's patented, self-lubricating fabric provides exceptional resistance to abrasion, resulting in extended pulley and belt life. This specific round tooth, high temperature/reinforced teeth profile belt is designed for specific high performance, high temperature engines.
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.