Soldering Flux
Type
Brand
Length
Capacity
Color
Price
Related Products
Features: Intelligent Ultra soldering iron 150 W, 24 V Military Standard (MIL-SPEC) For very big components with high energy demand For WX station Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor RTU MS solder tips can be changed quickly and easily Active Tip (Cartridge)-System allows exchange of soldering tip despite a hot soldering iron
Features: XNT Series Tips for WXP 90/ WTP 90/ WXP 65/ WP 65 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications
About This Product Combo Tip Pack for Weller's 9400PKS soldering gun includes Rope Cutting Tip (RCT) and two (2) Soldering Tips (7135W). These are optimally used for heavy-duty soldering, and cutting applications including those involving: heat sinks, ground plans, metal art, and plumbing. Soldering wire connections should be less than 4AWG ? 0.20. Highlights: Rope Cutting Tip (RCT) and two (2) soldering tips (7135W) - tips helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks, soldering wire connections should be less than 4AWG Dia 0.20 in. ...
Features: XNT Series Tips for WXP 90/ WTP 90/ WXP 65/ WP 65 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications
Choose the Ranger 305 LPG for those environments where gasoline and diesel emissions are not acceptable. Includes a liquid propane gas supply hose with coupler for easy connection to the liquid draw outlet of an LP-gas cylinder. The 10,000-watt peak single-phase AC generator powers motor starting, tools and inverter welders for extended range and process capability. Features: Top-of-the-line Kohler® overhead valve (OHV) 25 HP Command® LPG engine Digital weld meters monitor actual welding output Built-in "hot" start for easier starts and restrikes Multi-Process Welding: Excellent DC ...