Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3181608

MPN #: WLTS9400

Weller® Soldering Gun Tip Bundle, Pack of 3

Product Description
About This Product
Combo Tip Pack for Weller's 9400PKS soldering gun includes Rope Cutting Tip (RCT) and two (2) Soldering Tips (7135W). These are optimally used for heavy-duty soldering, and cutting applications including those involving: heat sinks, ground plans, metal art, and plumbing. Soldering wire connections should be less than 4AWG ? 0.20.

Highlights:
Rope Cutting Tip (RCT) and two (2) soldering tips (7135W) - tips helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks, soldering wire connections should be less than 4AWG Dia 0.20 in.

Compatible with - 9400PKS

Solder, cut, smooth, - comes with an assortment of high quality, genuine Weller tips that are optimally used for heavy-duty soldering, cutting, and smoothing applications

Easy tip change - tip is easy to remove and replace, ensures secure placement of tip into heater for optimal performance

PRICE
$15.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWLTS9400
Package Quantity3
DescriptionSoldering Gun Tip Bundle
BrandWeller