Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tingley

Model # :WB761269

MPN #: 31161.11

Tingley® Pilot G2 Knee Boot, Plain Toe, 15"H, Size 11, Black

Product Description
Pilot G2™ knee boots are perfect for working in wet, muddy conditions. These general-purpose PVC boots provide easy walking and all-day protection.Ideal Applications: Construction, Agriculture, Industry, Foul Weather, General Purpose. Chemical Resistance: Certain acids and alkalies, fats, oils, hydrocarbons and other chemicals.

Features:

  • Black upper with black outsole
  • Injection-molded construction for 100% waterproof protection
  • Slip resistant per ASTM F3445, the standard specification as of July 2021
  • 15" height with a cutline at 12" for fast and clean height modification
  • Flexible upper stays supple in cold temperatures to make walking easier
  • Tough outsole material for good abrasion resistance
  • Self-cleaning cleated outsole spits out debris as you walk
  • Removable contour insole wicks sweat to keep feet dry and comfortable
PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size11
Boot Height15 in

Product Details

Chemical Resistant SoleYes
Upper MaterialPVC
MaterialPVC
Outsole MaterialPVC
GenderUnisex
Manufacturers Part Number31161.11
WaterproofYes
Chemical ResistanceYes
BrandTingley
TypeKnee Boots
ColorBlack
SeriesPilot G2
Toe TypePlain Toe
Midsole MaterialPVC
StyleKnee Boot
Outsole DesignInjection Molded
InsulatedYes
Footwear Sole PatternCleated
Package Quantity1
DescriptionPVC Knee Boot
Shank MaterialPVC
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F3445