Features:
- Square bottoms allow bags to stand alone for convenient packaging
- Twisted paper handles make carrying multiple purchases easy
- Features kraft interior and scarlet tinted exterior
Model # :WBB3174570
Weights & Dimensions
| Width | 16 in |
| Depth | 6 in |
| Height | 12 in |
| Basis Weight | 65 lbs |
Product Details
| Material | Paper |
| Package Quantity | 250 |
| Color | Red |
| Manufacturers Part Number | B3174570 |
| Bag Name | Vogue |
| Grade | Heavy Duty |
| Brand | Global Industrial |
| Recyclable | Yes |