Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192416

MPN #: TT-SM-STL

Freenotes Titan Tines with Steel Surface Mount Kit, Silver

Product Description
Massive and majestic, the Titan Tines makes a dramatic statement in any setting. The tines themselves are arranged as dual arcs of melodious tuning-forks spanning four octaves. This all-weather giant provides a mix of 17 ringing notes in the bass, alto, and soprano ranges.

Specifications:
  • Style: Tuning Forks
  • Tonal Quality: Bass/ Bright/ Sustaining
  • Notes: 17
  • Note Material: Anodized Aluminum
  • Resonated: Yes
  • Key/Scale: C Major Pentatonic
  • Range: Bass/ Alto/ Soprano
  • Mallets: 2 Black (50 Durometer), 2 Black (80 Durometer)
  • Dimensions: 53-1/16"L x 14-1/2"W x 78-3/16"H
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$11,439.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 ft 1 in
Width14 ft 6 in
Height78 ft 2 in

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionTitan Tines with Steel Surface Mount Kit
ColorSilver
Manufacturers Part NumberTT-SM-STL
BrandFreenotes