Clearance
x

Take 15% off your entire order!

Offer applied at checkout

BOSCH® Titanium Coated Step Drill Bit, SDT4, For 1/2" & 3/4" Conduit, 3/8" Shank

BOSCH® Titanium Coated Step Drill Bit, SDT4, For 1/2" & 3/4" Conduit, 3/8" Shank

Item #: WBB1039529

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $77.95

Clearance Price: $37.98

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Delta 18-900L 18 In. Laser Drill Press

Delta 18-900L 18 In. Laser Drill Press

Unibit Cobalt Step Drill-4 12 Hole Sizes (3/16"-7/8"), 1/16" Increments

Unibit Cobalt Step Drill-4 12 Hole Sizes (3/16"-7/8"), 1/16" Increments

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-89-9201 Step Bit #1 1/8" - 1/2"

Milwaukee® 48-89-9201 Step Bit #1 1/8" - 1/2"

DeWALT® Drill Bit Set, DW1167, Black Oxide, 17 Pieces, 1/16" - 1/2" Split Point Bits

DeWALT® Drill Bit Set, DW1167, Black Oxide, 17 Pieces, 1/16" - 1/2" Split Point Bits

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

BOSCH® Twist Drill Bit Assortment With Fractional Metal Index, BL0029, Black Oxide, 29-Piece

BOSCH® Twist Drill Bit Assortment With Fractional Metal Index, BL0029, Black Oxide, 29-Piece

Free Shipping

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

Bosch Titanium Coated Step Drill Bit, SDT4, For 1/2" & 3/4" Conduit, 3/8" Shank

Features
  • Super hard titanium coating lasts up to 6 times longer than high speed steel
  • Self starting points start on contact
  • Balanced double flute design eliminates chatter and vibration
  • For 1/2 In. and 1/4 In. conduit


  • Product Details

    • Type Standard
    • Brand Bosch
    • Description Step Drill
    • Manufacturers Part Number SDT4
    • Point Type Self Starting

    Weights & Dimensions

    • Increments 1-1/8" Nm
    • Shank Size 3/8 in
    • Size 1/4" - 1-1/8"
    • Step Depth 5/32 in
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories
    DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    Item #: B1035745

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $59.95

    10-pc Spiral Extractor & Drill Bit Set in Metal Index

    10-pc Spiral Extractor & Drill Bit Set in Metal Index

    Item #: B223481

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $51.95

    Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

    Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

    Item #: B1377545

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $68.95

    DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

    DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

    Item #: B1036455

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $31.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    $59.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    BOSCH® Titanium Coated Step Drill Bit, SDT4, For 1/2" & 3/4" Conduit, 3/8" Shank

    BOSCH® Titanium Coated Step Drill Bit, SDT4, For 1/2" & 3/4" Conduit, 3/8" Shank

    Item #: WBB1039529

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant