SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 48"W x 96"H, Maui

Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 48"W x 96"H, Maui

Item #: WBB1597512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $194.95

Save $9.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystone Fabrics Premium Outdoor Sun Shade, Motorized, 96"W x 96"H, Kona

Keystone Fabrics Premium Outdoor Sun Shade, Motorized, 96"W x 96"H, Kona

Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 48"W x 96"H, Kona

Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 48"W x 96"H, Kona

Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 72"W x 96"H, Maui

Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 72"W x 96"H, Maui

Keystone Fabrics Blackout Cordless Cellular Shade, 72" Wide x 48" Drop, Cloud White

Keystone Fabrics Blackout Cordless Cellular Shade, 72" Wide x 48" Drop, Cloud White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Are you not enjoying your outdoor living space because it is too hot? Are you paying a ton on air conditioning bills? If so, Keystone Fabrics Roller Shades are the perfect solution for you. By rolling these shades down prior to the sun heating up your window or patio, you can dramatically reduce the heat build up on your porch, sunroom or inside your home. Start enjoying your outdoor living space again, while watching your cooling costs go down. In addition to cooling your living space, these shades also reduce unwanted glare and protect against UV exposure. These shades are made with premium PVC fabric for exterior use. A oil-rubbed bronze valance encloses and protects the shade when not in use. They are operated with a pole and crank system, offering a safer option for use around children and pets. Keystone Fabric's "easy install system" will allow you to quickly install these shades. An installation template is included along with our bungee tie down system that allows the shades to flex during mild wind conditions.

Weights & Dimensions

  • Width 48 in
  • Height 96 in
  • Length 96 in

Product Details

  • Light Blockage 0.72
  • Brand Keystone Fabrics
  • Mounting Location Universal Brackets (Included), Mount To Wall Or Ceiling
  • Series Titanium Plus
  • Material PVC
  • Manufacturers Part Number R2022
  • Color Family Maui

Warranty

  • Warranty 2 Years On Hardware, 5 Years On Fabric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 48"W x 96"H, Maui

Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 48"W x 96"H, Maui

Item #: WBB1597512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 48"W x 96"H, Maui
    Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 48"W x 96"H, Maui
    Keystone Fabrics Premium Outdoor Sun Shade, Cordless, 48"W x 96"H, Maui
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant