Oxford Title Panel And Border Front Report Covers, Light Blue, 25 Per Box
Write a Review
|
Questions & Answers (0)
Product Description
Stick-on label fits embossed title panel for a professional customized report. Subtle embossed border enhances the leatherette grain texture.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Report Cover |
| Front Color Family | Blue |
| Color | Blue |
| Fastener Style | Prong Fastener |
| Sheet Type | Punched |
| Style | Portfolio/Presentation Cover |
| Max Capacity Range | 1/2" |
| Number of Fasteners | 3 |
| Package Quantity | 25/Pack |
| Binding Edge | 11" Side |
| Manufacturers Part Number | 52501 |
| Cover Material | Leatherette |
| Back Cover Color Family | Blue |
| Brand | Esselte |