Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Item #: WBB589571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

14" Duct Booster - 1290 CFM

14" Duct Booster - 1290 CFM

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

6" Duct Booster - 240 CFM

6" Duct Booster - 240 CFM

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

4" Mixed Flow In-Line Fan - 77 CFM

4" Mixed Flow In-Line Fan - 77 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

S-Tl Thermaflex Flexible Hvac Duct - 6 Inch Diameter - Pkg Qty 4

S-Tl Thermaflex Flexible Hvac Duct - 6 Inch Diameter - Pkg Qty 4

Speedi-Products Galvanized Wall Caps SM-RWVD 6Spring Damper 6"

Speedi-Products Galvanized Wall Caps SM-RWVD 6Spring Damper 6"

Tjernlund EF-6

DUCT FAN FOR 6 inch FLEX OR METAL DUCT (180 CFM)

Weights & Dimensions

  • Fan Diameter 6 in
  • Diameter 6 in
  • Length 6-1/2 in
  • Height 7-3/4 in
  • Weight 3.5 lbs

Product Details

  • Voltage Range 115-120 V
  • Voltage 120 V
  • CFM Range 1-200 CFM
  • CFM High 180 CFM
  • Brand Tjernlund
  • Material Galvanized Steel
  • Hertz 60 Hz
  • Manufacturers Part Number EF-6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Item #: WBB589571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)
    Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)
    Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)
    Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)
    Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)
    Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)
    Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)
    Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)
    Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant