- Glass-Lined Tank
- Cathodic Protection
- Cabinet is Heavy gauge steel with high quality powder coat paint provides additional insulating qualities for greater energy savings
- The entire tank is surrounded with high density fiberglass insulation to reduce costly heat loss; non-sagging and vermin-proof. To meet ASHRAE 90.1 (current standard) depth of insulation cavity requires use of remote bulb-type tank temperature control and thermometer
- ASME Construction
AO Smith TJV-350A Commercial Storage Tank Jacketed Custom
Write a Review
|
Questions & Answers (0)
Product Description
Large volume tanks are designed for storing potable water. Fitting locations of these custom-line tanks match the needs of normal installations plus those for the A. O. Smith Cer -Temp 80® and Shure-Temp systems
PRICE
$14,249.00
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 100 in |
| Weight | 1080 lbs |
| Diameter | 42 in |
Product Details
| Style | Jacketed & Insulated |
| Capacity | 350 gal |
| Manufacturers Part Number | TJV-350A |
| Brand | A.O. Smith |