Winco TKP-51 Pie Server, 5-1/2"L Blade, Black Polypropylene Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Pie Server, 5 1/2" Blade, Black PP Handle.
PRICE
$32.40 Sold in packages of 12 / $2.70 ea
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 2-3/8 in |
| Blade Length | 4-5/8 in |
Product Details
| Handle Material | Black Polypropylene Handle |
| Package Quantity | 12 |
| Description | Offset Pie Server, Black Pp Handle, 4-5/8" X 2-3/8" Blade |
| Manufacturers Part Number | TKP-51 |
| Brand | Winco |