LPD Trade ESD, Anti-Static Handle For Lobby Pan, 39", Black - C29902
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Weight | 0.6 lbs |
| Handle Diameter | 1-1/4 in |
| Handle Length | 39" |
Product Details
| Type | Anti-Static |
| Material | Conductive Polypropylene |
| Color | Black |
| Manufacturers Part Number | C29902 |
| Brand | LPD Trade |