Winco TKPO-7 Offset Spatulas, 7-3/4"L Blade, Black Polypropylene Handle - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Offset Spatulas, 7-3/4" Blade, Black PP Handle.
PRICE
$94.80 Sold in packages of 24 / $3.95 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 |
| Blade Length | 6-1/2 in |
Product Details
| Handle Material | Black Polypropylene Handle |
| Package Quantity | 24 |
| Description | Offset Spatula |
| Manufacturers Part Number | TKPO-7 |
| Brand | Winco |