Hamburger Turner, 6" x 3" Blade, White PP Handle.
Winco TWP-61 Hamburger Turner, 6"L Blade, 3"W, White Polypropylene Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.40 Sold in packages of 12 / $5.70 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 3-13/32 in |
| Blade Length | 5-1/8 in |
Product Details
| Handle Material | White Polypropylene Handle |
| Package Quantity | 12 |
| Description | Offset Hamburger Turner, White Pp Handle, 5-1/8In X 2-7/8In Blade, 13In X 3-2/5I |
| Manufacturers Part Number | TWP-61 |
| Brand | Winco |