Make sure drivers are aware of potential pedestrians. This yellow sign's universally understood pedestrian symbol will clearly communicate to drivers that they need to watch out for those travelling on foot. Top quality impact and corrosion resistant .080 EPG reflective aluminum sign. UV Resistant, Graffiti Proof and Chemical resistant. Post mount, pre-drilled for easy mounting.
NMC TM119J Traffic Sign - Pedestrian Crossing, Aluminum, 24" x 24"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.14
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 5/64 in |
| Height | 24 in |
| Weight | 3 lbs |
| Size | 24" x 24" |
| Thickness | .04 in |
Product Details
| Sign Legend | Pedestrian Crossing |
| Color | Yellow |
| Style | Diamond |
| Mounting Location | 2 Center Post Holes |
| Material | Aluminum |
| Description | Traffic Sign |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | TM119J |
| Brand | Accuform |