NMC TM157J Traffic Sign - Slow Speed Bump, Aluminum, 18" x 12"
|
Questions & Answers (0)
Product Description
Top quality impact and corrosion resistant .080 EPG reflective aluminum sign. UV Resistant, Graffiti Proof and Chemical resistant. Post mount, pre-drilled for easy mounting.
PRICE
$51.23
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 5/64 in |
| Height | 12 in |
| Weight | 2 lbs |
| Thickness | .04 in |
Product Details
| Sign Legend | Slow Speed Bump |
| Color | Black/Yellow |
| Style | Rectangle |
| Mounting Location | 2 Center Post Holes |
| Material | Aluminum |
| Description | Traffic Sign |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | TM157J |
| Brand | Accuform |