Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146110

MPN #: FRW656HP

AccuformNMC™ Bikeway Narrows Traffic Safety Sign, HIP Aluminum, 30" x 30", Black/Yellow

Product Description
Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways. Economical prismatic sheeting provides better day and night-time brightness than traditional beaded Engineer-Grade sheeting. This micro-prismatic retro reflective sheeting is recommended for commercial sign applications as well as non-critical traffic control signs, regulated by the MUTCD. Meets ASTM D 4956 Type I.

Features:
  • Durable, .080" aluminum signs will not rust
  • Provides added visibility in low-light conditions – three times brighter than Engineer-Grade Prismatic Reflective
  • UV-resistant inks prevent fading from long-term outdoor use
  • Finishing includes clear UV protective overcoat and post mount holes
  • Complies with MUTCD regulation for traffic signs on all roads open to public traffic; Meets ASTM D 4956, Type III, Type IV and Type X
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250° F
  • 3X brighter than Engineer-Grade
  • Meets standards of MUTCD Section 9B.18
  • Bicycle warning signs such as BIKEWAY NARROWS (W5-4a) may be installed on bicycle facilities to warn bicyclists of conditions not readily apparent
  • Use signs as specified by the MUTCD (Manual on Uniform Traffic Control Devices), which contains the national standards
  • MUTCD identifies that traffic signs and pavement markings on all roads open to public traffic are to be High-Intensity Prismatic


PRICE
$245.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height30 in
Weight7 lbs
Size30" x 30"
Thickness1/16

Product Details

Sign ShapeDiamond
Sign LegendBikeway Narrows
ColorYellow
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRW656HP
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956, MUTCD